Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

5000 psi 4.0 gpm Cold Water Gas Pressure Washer

MI-T-M | Zoro #: G3160534 | Mfr #: GC-5004-3MAH

$ 4673.09 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Pressure Washer Duty Rating: Industrial Duty (3300 psi and Greater)
  • Detergent Injection System: No
  • Engine Displacement: 688cc
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mi-T-M #GC-5004-3MAH Specifications

Zoro #: G3160534 Mfr #: GC-5004-3MAH
Pressure Washer Duty Rating: Industrial Duty (3300 psi and Greater) Detergent Injection System: No
Engine Displacement: 688cc Pressure Washer Water Type: Cold
HP: 23.0 Pressure Washer Flow Rate: 4.0 gpm
Water Output Temp.: 125 Degrees F Standards: UL 1776
Pump Drive: Belt Usable Hours per Week: 20+
Hose Dimensions: 3/8" x 50 ft. Length: 43"
Engine Brand: Honda Operating Pressure: 5000 psi
Net Weight: 378 lb. Includes: Hose and Nozzles
Item: Pressure Washer Width: 27-4/5"
Height: 36" Pump Type: Crankshaft
Piston Material: Solid Ceramic Power Type: Gas
Starter Type: Electric Pressure Washer Style: Cart
Country of Origin (subject to change): United States

Description

When selecting a pressure washer, be sure the washer you choose meets your needs to get your job done. Take a look at the features for Mi-T-M Pressure Washer. Power Type: Gas, Pressure Washer Water Type: Cold, Operating Pressure: 5000 psi.

Restrictions and Compliance

Hazardous material

Reviews