2000 psi 2.5 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G1573223| Mfr #: GC-2003-0MHB

$595.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Wand, Hose, Trigger Gun, Chemical Nozzle, and 15 and 25 Degrees Nozzles
Net Weight: 75 lb.
Engine Brand: Honda
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573223 Mfr #: GC-2003-0MHB
Includes: Wand, Hose, Trigger Gun, Chemical Nozzle, and 15 and 25 Degrees NozzlesNet Weight: 75 lb.
Engine Brand: HondaLength: 30"
Height: 26"Usable Hours per Week: 0 to 10
HP: 5.0Detergent Injection System: Yes
Piston Material: Stainless SteelStarter Type: Recoil
Pressure Washer Water Type: ColdWidth: 21"
Engine Displacement: 160ccHose Dimensions: 3/8" x 25 ft.
Power Type: GasPump Drive: Direct
Operating Pressure: 2000 psiPressure Washer Flow Rate: 2.5 gpm
Pressure Washer Style: CartItem: Pressure Washer
Pump Type: AxialCountry of Origin (subject to change): United States

Description

Pressure Washer, Medium Duty, 2000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 160cc, 5.0 HP, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 3/8 In. x 25 ft., Includes Wand, Hose, Trigger Gun, Chemical Nozzle, and 15 and 25 Degrees Nozzles

Restrictions and Compliance

*3: Hazardous material

Reviews