KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2400 psi 2.4 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G1969082| Mfr #: GC-2403-0MHB

$1268.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
Starter Type: Recoil
Pressure Washer Water Type: Cold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969082 Mfr #: GC-2403-0MHB
Width: 21"Starter Type: Recoil
Pressure Washer Water Type: ColdIncludes: Hose, Trigger Gun, 36" Wand with 0, 15, 25 Degrees Quick Connect Spray Nozzles and Chemical Nozzle
Operating Pressure: 2400 psiPump Drive: Direct
Hose Dimensions: 3/8" x 50 ft.Piston Material: Solid Ceramic
Length: 30"Pressure Washer Style: Cart
Pump Type: CrankshaftHP: 6.5
Item: Pressure WasherUsable Hours per Week: 10 to 20
Engine Brand: HondaHeight: 26"
Power Type: GasNet Weight: 75 lb.
Detergent Injection System: YesEngine Displacement: 196cc
Pressure Washer Flow Rate: 2.4 gpmCountry of Origin (subject to change): United States

Description

Pressure Washer, Medium Duty, 2400 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 196cc, 6.5 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 50 ft., Includes Hose, Trigger Gun, 36 In. Wand with 0, 15, 25 Degrees Quick Connect Spray Nozzles and Chemical Nozzle

Restrictions and Compliance

*3: Hazardous material

Reviews