Mi-T-M
Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer
Mfr # GH-2403-0GAH
Zoro # G0635205
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,882.99
Key Features
- Engine Displacement 196 cc
- Length 37 in
- Pump Drive Direct
- Includes Patented Trouble-free EMF (Electro Magnetic Firing) System Battery, Generator, Heavy duty Frame and Roll Cage, Honda GX Engine, Triplex Crankshaft Pump with Solid Ceramic Pistons, 36 in Insulated Dual Wand, Hose, Trigger Gun, and (4) 0 Degrees , 15 Degrees , 25 Degrees and 40 Degrees Quick Connect Nozzles
- Pressure Washer Style Cart
Replacement Parts
Explore More Products
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W GA-4200-0DAM
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer HG-3004-3208
- MI-T-M Gas Pressure Washer, 196cc, 2700 psi, Pu CA-2703-1MMH
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V CM-1400-1MEH-M
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer GC-5004-3MAH
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer GC-4000-0MMB
- MI-T-M Horizontal Gas Pressure Washer, 212cc Mi CM-3000-4MMC
- MI-T-M Cold Water Gas Pressure Washer, 3500 psi JCW-3504-2MHB
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Electric Pressure Washer GHE-3004-3460
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer GBA-4200-0DAH
- MAKINEX Dual Pressure Cleaner 2200 PSI DPC-2200-US
- Mi-T-M Pressure Washers