KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3000 psi 2.8 gpm Hot Water Gas Pressure Washer

MI-T-M| Zoro #: G0972772| Mfr #: GH-3003-3MGH

$3417.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pressure Washer
Height: 41"
Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972772 Mfr #: GH-3003-3MGH
Item: Pressure WasherHeight: 41"
Width: 30"Water Output Temp.: 200 Degrees F
Pump Type: CrankshaftEngine Displacement: 270cc
HP: 9.0Pressure Washer Flow Rate: 2.8 gpm
Includes: Patented Trouble-free EMF (Electro Magnetic Firing) System Battery, Generator, Heavy duty Frame and Roll Cage, GX Engine, 36" Insulated Dual Wand, 15 Degrees High Pressure Spray Nozzle and Fixed Chemical NozzleOperating Pressure: 3000 psi
Engine Brand: HondaUsable Hours per Week: 20+
Hose Dimensions: 3/8" x 50 ft.Length: 43"
Piston Material: Solid CeramicPump Drive: Direct
Pressure Washer Water Type: HotBurner Fuel: No. 1 or No. 2 Fuel Oil, Diesel, Kerosene
Starter Type: RecoilPressure Washer Style: Cart
Net Weight: 407 lb.Detergent Injection System: Yes
Power Type: GasCountry of Origin (subject to change): United States

Description

Pressure Washer, Heavy Duty, 3000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270cc, 9.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel No. 1 or No. 2 Fuel Oil, Diesel, Kerosene, Water Output Temp. 200 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews