KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3400 psi 3.0 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G0862163| Mfr #: GC-3400-0MHB

$1328.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Engine Brand: Honda
Height: 24-1/2"
HP: 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862163 Mfr #: GC-3400-0MHB
Engine Brand: HondaHeight: 24-1/2"
HP: 9.0Width: 22-1/2"
Hose Dimensions: 3/8" x 50 ft.Piston Material: Solid Ceramic
Includes: Hose and NozzlesNet Weight: 130 lb.
Length: 40"Usable Hours per Week: 10 to 20
Detergent Injection System: YesStarter Type: Recoil
Pressure Washer Water Type: ColdEngine Displacement: 270cc
Pump Type: CrankshaftWater Output Temp.: 125 Degrees F
Power Type: GasStandards: UL 1776
Pump Drive: DirectOperating Pressure: 3400 psi
Pressure Washer Flow Rate: 3.0 gpmPressure Washer Style: Cart
Item: Pressure WasherCountry of Origin (subject to change): United States

Description

Pressure Washer, Cold Water, Operating Pressure 3400 psi, Engine Size 270cc, Engine Brand HONDA, Flow Rate 3.0 gpm, Fuel Type Gas, 9 HP, Duty Rating Light to Medium, Height 24-1/2 In., Width 22-1/2 In., Length 40 In., Hose Dimensions 3/8 In. X 50 ft., Usable Hours per Week 10 to 20, Pump Drive Direct, Pump Type Crankshaft, Water Output Temp. 125 Degrees F, Starter Type Recoil, Piston Material Solid Ceramic, Net Weight 130 lb., Includes Hose and Nozzles, Standards UL 1776

Restrictions and Compliance

*3: Hazardous material

Reviews