3500 psi 2.8 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G2025922| Mfr #: GC-3500-0MMB

$1163.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Engine Brand: Mi-T-M
Height: 24-1/2"
HP: 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025922 Mfr #: GC-3500-0MMB
Engine Brand: Mi-T-MHeight: 24-1/2"
HP: 9.0Width: 22-1/2"
Hose Dimensions: 3/8" x 50 ft.Piston Material: Solid Ceramic
Includes: Hose and NozzlesNet Weight: 142 lb.
Length: 40"Usable Hours per Week: 10 to 20
Detergent Injection System: YesStarter Type: Recoil
Pressure Washer Water Type: ColdEngine Displacement: 280cc
Pump Type: CrankshaftWater Output Temp.: 125 Degrees F
Power Type: GasStandards: UL 1776
Pump Drive: DirectOperating Pressure: 3500 psi
Pressure Washer Flow Rate: 2.8 gpmPressure Washer Style: Cart
Item: Pressure WasherCountry of Origin (subject to change): United States

Description

Pressure Washer, Industrial Duty, 3500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 280cc, 9.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. X 50 ft., Water Output Temp. 125 Degrees F, Includes Hose and Nozzles

Restrictions and Compliance

*3: Hazardous material

Reviews