- Home
- /
- Grounds & Outdoor
- /
- Pressure Washers & Accessories
- /
- Pressure Washers
- /
- Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer
Mi-T-M
Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer
- Zoro #: G5210506
- Mfr #: JCW-2403-0MRB
$1,631.79
- Pressure Washer Style: Cart
- Power Type: Gas
- Item: Pressure Washer
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,631.79
Mi-T-M #JCW-2403-0MRB Specifications
- Zoro #: G5210506
- Mfr #: JCW-2403-0MRB
- Pressure Washer Style: Cart
- Power Type: Gas
- Item: Pressure Washer
- Operating Pressure: 2400 psi
- Pump Drive: Belt
- Pressure Washer Water Type: Cold
- Engine Brand: Subaru
- Pressure Washer Duty Rating: Medium Duty
- Pressure Washer Flow Rate: 2.8 gpm
- Country of Origin (subject to change): United States
Description
Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Belt
Reviews of Mi-T-M #JCW-2403-0MRB
Explore more
- MI-T-M Cold Water Gas Pressure Washer, 4000 psi JP-4004-3MHB
- MI-T-M Medium Duty 3000 psi Cold Water Electric Pressure Washer CW-3005-0ME1
- MI-T-M Cold Water Electric Pressure Washer, 300 JP-3004-1ME1
- MI-T-M Cold Water Gas Pressure Washer, 4 GPM, G CWC-5004-4MGH
- MI-T-M Gas Pressure Washer, 389cc, 3500 psi, Ge CA-3504-1MGH
- BE PRESSURE SUPPLY Accessory Kit, for Gas Pressure Washer 85.400.327
- Mi-T-M Pressure Washers