- Home
- /
- Grounds & Outdoor
- /
- Pressure Washers & Accessories
- /
- Pressure Washers
- /
- Medium Duty 3000 psi Hot Water Gas Pressure Washer
Mi-T-M
Medium Duty 3000 psi Hot Water Gas Pressure Washer
- Zoro #: G5210381
- Mfr #: HSP-3003-3MGR
$4,524.65
- Operating Pressure: 3000 psi
- Pressure Washer Water Type: Hot
- Item: Pressure Washer
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $4,524.65
Mi-T-M #HSP-3003-3MGR Specifications
- Zoro #: G5210381
- Mfr #: HSP-3003-3MGR
- Operating Pressure: 3000 psi
- Pressure Washer Water Type: Hot
- Item: Pressure Washer
- Power Type: Gas
- Pressure Washer Style: Cart
- Pressure Washer Duty Rating: Medium Duty
- Pump Drive: Direct
- Country of Origin (subject to change): United States
Description
Pressure Washer, Gas, Pressure Washer Water Type Hot, Pump Drive Direct
Reviews of Mi-T-M #HSP-3003-3MGR
Explore more
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Electric Pressure Washer GHE-3004-3460
- MI-T-M Direct Drive Pressure Washer, 2000 psi HSE-2003-0MM11
- MI-T-M Gas Pressure Washer, 429cc, 4000 psi, AR CA-4004-1MAK
- MI-T-M Direct Drive Pressure Washer, 2000 psi HSE-2003-0MG10
- MI-T-M Cold Water Electric Pressure Washer, 150 JP-1502-3ME1
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V CM-1400-0MEC-M
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer, Amps AC: 28 2000QE
- Mi-T-M Pressure Washers