SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1000 psi 2 gpm Cold Water Electric Pressure Washer

MI-T-M| Zoro #: G1774841| Mfr #: GC-1002-0ME1

$1183.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Usable Hours per Week: 10 to 20Amps AC: 12.5Pressure Washer Water Type: Cold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774841 Mfr #: GC-1002-0ME1
Usable Hours per Week: 10 to 20Amps AC: 12.5
Pressure Washer Water Type: ColdIncludes: Solid Steel Axles, Tubed Pneumatic Tires
HP: 1.5Pump Type: Triplex Piston
Volts/Phase: 120/1Length: 30"
Water Input Temp.: 125 Degrees FDetergent Injection System: Yes
Power Type: ElectricPiston Material: Solid Ceramic
Net Weight: 90 lb.Pressure Washer Flow Rate: 2.0 gpm
Pump Drive: DirectHose Dimensions: 3/8" x 25 ft.
Height: 26"Pressure Washer Style: Cart
Pressure Washer Duty Rating: Light Duty (0 to1999 psi)Item: Pressure Washer
Plug Type: 5-15POperating Pressure: 1000 psi
Width: 21"Country of Origin (subject to change): United States

Description

Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 2.0 gpm, Detergent Injection System Yes, 1.5 HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 25 ft., Water Input Temp. 125 Degrees F, Net Weight 90 lb., Includes Solid Steel Axles, Tubed Pneumatic Tires

Reviews