PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1000 psi 2.5 gpm Cold Water Electric Pressure Washer

MI-T-M| Zoro #: G0487566| Mfr #: GC-1003-SME1

$2615.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 29-1/2"Usable Hours per Week: 20+Operating Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487566 Mfr #: GC-1003-SME1
Length: 29-1/2"Usable Hours per Week: 20+
Operating Pressure: 1000 psiIncludes: Time-delay Shutdown Switch that Automatically Turns Off Unit when not in Use for Set Time
Net Weight: 172 lb.Pump Type: Triplex Piston
HP: 2.0Width: 20-1/2"
Pressure Washer Water Type: ColdHeight: 15"
Amps AC: 18.8Hose Dimensions: 3/8" x 50 ft.
Pump Drive: BeltDetergent Injection System: Yes
Power Type: ElectricPiston Material: Solid Ceramic
Pressure Washer Flow Rate: 2.5 gpmPlug Type: 5-20P
Item: Pressure WasherWater Input Temp.: 180 Degrees F
Pressure Washer Style: StationaryVolts/Phase: 120/1
Country of Origin (subject to change): United States

Description

Pressure Washer, Light Duty, Operating Pressure 1000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Stationary, 2.5 gpm, Detergent Injection System Yes, 2.0 HP, Volts/Phase 120/1, Pump Drive Belt, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Water Input Temp. 180 Degrees F, Net Weight 172 lb., Includes Time-delay Shutdown Switch that Automatically Turns Off Unit when not in Use for Set Time

Reviews