KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2000 psi 2.8 gpm Cold Water Electric Pressure Washer

MI-T-M| Zoro #: G2196241| Mfr #: GC-2003-0ME1

$1571.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 33"
HP: 4.0
Width: 22-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196241 Mfr #: GC-2003-0ME1
Length: 33"HP: 4.0
Width: 22-1/2"Hose Dimensions: 3/8" x 25 ft.
Height: 26"Piston Material: Solid Ceramic
Includes: Solid Steel Axles, Tubed Pneumatic TiresNet Weight: 112 lb.
Amps AC: 16Water Input Temp.: 125 Degrees F
Usable Hours per Week: 10 to 20Pump Type: Triplex Piston
Detergent Injection System: YesPressure Washer Water Type: Cold
Item: Pressure WasherPower Type: Electric
Plug Type: 6-20PPump Drive: Direct
Operating Pressure: 2000 psiPressure Washer Flow Rate: 2.8 gpm
Volts/Phase: 230/1Pressure Washer Style: Cart
Country of Origin (subject to change): United States

Description

Pressure Washer, Medium Duty, Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 2.8 gpm, Detergent Injection System Yes, 4.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 25 ft., Water Input Temp. 125 Degrees F, Net Weight 112 lb., Includes Solid Steel Axles, Tubed Pneumatic Tires

Reviews