SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2000 psi 3.9 gpm Cold Water Electric Pressure Washer

MI-T-M| Zoro #: G0822753| Mfr #: GC-2004-SME1

$3144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Usable Hours per Week: 20+Amps AC: 24.1Pressure Washer Water Type: Cold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822753 Mfr #: GC-2004-SME1
Usable Hours per Week: 20+Amps AC: 24.1
Pressure Washer Water Type: ColdIncludes: Time-delay Shutdown Switch that Automatically Turns Off Unit when not in Use for Set Time
HP: 6.0Pump Type: Triplex Piston
Volts/Phase: 230/1Length: 29-1/2"
Water Input Temp.: 180 Degrees FDetergent Injection System: Yes
Power Type: ElectricPiston Material: Solid Ceramic
Net Weight: 214 lb.Pressure Washer Flow Rate: 3.9 gpm
Pump Drive: BeltHose Dimensions: 3/8" x 50 ft.
Height: 15"Pressure Washer Style: Stationary
Pressure Washer Duty Rating: Medium Duty (2000 to 2799 psi)Item: Pressure Washer
Plug Type: L6-30POperating Pressure: 2000 psi
Width: 20-1/2"Country of Origin (subject to change): United States

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Stationary, 3.9 gpm, Detergent Injection System Yes, 6.0 HP, Volts/Phase 230/1, Pump Drive Belt, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Water Input Temp. 180 Degrees F, Net Weight 214 lb.

Reviews