20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

3000 psi 3.5 gpm Hot Water Electric Pressure Washer

MI-T-M| Zoro #: G0920324| Mfr #: GH-3004-0M30

$4863.95 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Includes: High Limit Temperature Control, Trigger Gun with Safety Lockoff and Whole System Diagnostic Board
  • Pump Type: Triplex Piston
  • Operating Pressure: 3000 psi
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920324 Mfr #: GH-3004-0M30
Includes: High Limit Temperature Control, Trigger Gun with Safety Lockoff and Whole System Diagnostic BoardPump Type: Triplex Piston
Operating Pressure: 3000 psiLength: 48-1/2"
Water Output Temp.: 190 Degrees to 200 Degrees FHP: 8.0
Net Weight: 602 lb.Power Type: Electric
Burner Fuel: Diesel, KerosenePressure Washer Water Type: Hot
Volts/Phase: 230/3Plug Type: L15-30P
Pressure Washer Style: CartPiston Material: Solid Ceramic
Usable Hours per Week: 20+Pressure Washer Duty Rating: Heavy Duty (2800 to 3299 psi)
Amps AC: 24Detergent Injection System: Yes
Pressure Washer Flow Rate: 3.5 gpmHeight: 41"
Pump Drive: BeltWidth: 28"
Hose Dimensions: 3/8" x 50 ft.Item: Pressure Washer
Country of Origin (subject to change): United States

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 3.5 gpm, Detergent Injection System Yes, 8.0 HP, Volts/Phase 230/3, Pump Drive Belt, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Kerosene, Water Output Temp. 190 Degrees to 200 Degrees F, Net Weight 602 lb.

Restrictions and Compliance

Hazardous material

Reviews