Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH

  • Zoro #: G0942859
  • Mfr #: MH-0150-LMT0
No Product Image Available
$392.99
  • Includes: Thermostat
  • Width: 8.7"
  • Item: Propane Forced Air,portable heater
See full product details
This item ships free.

Mi-T-M #MH-0150-LMT0 Specifications

  • Zoro #: G0942859
  • Mfr #: MH-0150-LMT0
Includes: Thermostat Width: 8.7"
Item: Propane Forced Air,portable heater Ignition Type: Electronic, One-Touch
Gas Type: Liquid Propane Material: Heavy-Duty Steel (Frame)
Air Flow: 400 cfm Height: 15.4"
Length: 25.1" Amps AC: 1
BtuH Output: 150,000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Propane Forced Air,portable heater

Reviews of Mi-T-M #MH-0150-LMT0