Mibro
DRILLBIT HSS 12MM
- Zoro #: G2699353
- Mfr #: 286131AC
Hover or click to zoom Tap to zoom
$8.11
Subtotal: $8.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIBRO DRILLBIT HSS 4MM 284281AC
- MIBRO DRILLBIT HSS 9MM 285411AC
- MIBRO DRILLBIT HSS 3.5MM 284011AC
- MIBRO DRILLBIT HSS 5MM 284561AC
- MIBRO DRILLBIT HSS 1.5MM 283471AC
- MIBRO DRILLBIT HSS 8MM 285241AC
- TITEX High Performance Drills, 0.4646 inch diameter, 3 xDc, Carbide, no cool DC160-03-11.800F0-WJ30ET
- TITEX High Performance Drills, 0.3228 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-08.200F0-WJ30ET
- DEWALT 3/16" x 12" Black Oxide Drill Bit DW1604
- TITEX High Performance Drills, 0.3543 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.000A0-WJ30ET
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #73 (.0240”/.610MM), 25PK 45-22573
- Mibro Drill Bits