Mibro
DRILLBIT HSS 8MM
- Zoro #: G2701094
- Mfr #: 285241AC
Hover or click to zoom Tap to zoom
$7.68
Must order in multiples of 2
Subtotal: $15.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mibro
- MFR #285241AC
- Zoro #G2701094
- Country of OriginChina
- Category Twist Drill Bits
Description
MIBRO High Speed Steel (HSS) metric drill bits are excellent general purpose bits for use on all woods plastics composites and soft metals. Bit features a 135-degree split point for drilling on contact.
Reviews of Mibro #285241AC
Explore more
- MIBRO DRILLBIT HSS 12MM 286131AC
- MIBRO DRILLBIT HSS 6.5MM 284951AC
- MIBRO DRILLBIT HSS 10MM 285761AC
- MIBRO DRILLBIT HSS 6MM 284871AC
- MIBRO DRILLBIT HSS 7.5MM 285171AC
- MIBRO DRILLBIT HSS 5MM 284561AC
- HANSON 11/32" Blk/Oxd 135-J/L L/H 62322
- TITEX High Performance Drills, 0.5787 inch diameter, 3 xDc, Carbide, no cool DC160-03-14.700F0-WJ30ET
- WALTER TITEX Walter Titex - Jobber drill 5058686
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit DW1615
- TITEX High Performance Drills, 0.1339 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.400F0-WJ30ET
- Mibro Drill Bits