Mibro
DRILLBIT HSS 9MM
- Zoro #: G2700239
- Mfr #: 285411AC
Hover or click to zoom Tap to zoom
$6.74
Must order in multiples of 2
Subtotal: $13.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mibro
- MFR #285411AC
- Zoro #G2700239
- Country of OriginChina
- Category Twist Drill Bits
Description
MIBRO High Speed Steel (HSS) metric drill bits are excellent general purpose bits for use on all woods plastics composites and soft metals. Bit features a 135-degree split point for drilling on contact.
Reviews of Mibro #285411AC
Explore more
- MIBRO DRILLBIT HSS 11.5MM 286041AC
- MIBRO DRILLBIT HSS 4MM 284281AC
- MIBRO DRILLBIT HSS 7.5MM 285171AC
- MIBRO DRILLBIT HSS 2.5MM 283631AC
- MIBRO DRILLBIT HSS 8.5MM 285331AC
- MIBRO DRILLBIT HSS 5MM 284561AC
- TITEX High Performance Drills, 0.7874 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-20.000F0-WJ30ET
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK 45-22571
- VERMONT AMERICAN Cobalt Drill Bit Display Card 21/64 in. 12671
- VIKING #57 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08860
- TITEX High Performance Drills, 0.622 inch diameter, 5 xDc, Carbide, no coola DC150-05-15.800A0-WJ30TA
- Mibro Twist Drill Bits