Michigan Brush
1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle, 1
- Zoro #: G1826889
- Mfr #: MIB-90150
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.26
Michigan Brush #MIB-90150 Specifications
- Zoro #: G1826889
- Mfr #: MIB-90150
- Item: Paint Brush
- Brush Style: Flat Sash
- Brush Size: 1/4"
- Basic Bristle Material: Natural
- Bristle Material: Camel Hair
- Basic Handle Material: Wood
- Handle Material: Hardwood
- Bristle Stiffness: Soft
- Brush Thickness: 1/4 in
- Basic Coating Type: Oil Based
- Paint Base Type: Oil
- Bristle Length: 9/16 in
- Length: 9/16"
- Brush Material: Hardwood (Handles)
- For Paint or Coating Type: Paints
- Filament Material: Camel Hair
- Surface Material: Metal, Wood
- Surface Texture: Smooth
- Handle Color: Black
- Handle Type: Rattail
- Ferrule Material: Tin Plated
- For Paint Base Type: Oil
- Bristle Width: 1/4 in
- Filament Type: Natural
- Bristle Thickness: 1/4 in
- Country of Origin (subject to change): United States
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Camel Hair, Brush Size 1/4 in, Bristle Thickness 1/4 in, Bristle Length 9/16 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 1/4 in, Brush Length 9/16 In., Ferrule Material Tin Plated, Handle Color Black, Handle Material Wood, 7 In. Overall Length
Reviews of Michigan Brush #MIB-90150
Explore more
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle, 1 MIB-SR90172
- MICHIGAN BRUSH 2" Flat Sash Paint Brush, Nylon/Polystyrene Bristle, Wood Handle, 1 MIB-SR91502
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle MIB-90171
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle, 1 MIB-90039
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle MIB-90046
- MICHIGAN BRUSH 5/8" Flat Sash Paint Brush, Horse Hair Bristle, Hardwood Handle, 1 MIB-FB42310
- BESTT LIEBCO 4" Trim/Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 6 552565700
- PXPRO PAINT BRUSH ANGL 2-1/2""W PX02514
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" 4174-2.5
- OSBORN #8 Oval Sash Paint Brush, Wood Handle, 1 0007009400
- Michigan Brush Paint Brushes