Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Industrial Squeegee, 8"
  • Zoro #: G0017880
  • Mfr #: 89138
$9.99 /ea

Order in multiples of 12

  • Item: Industrial Squeegee,8"
  • Material: Extruded Black Rubber
  • Application: Wet Grinding Machines, Tile and Windows
See full product details
Orders over $50 ship free.

Michigan Brush Mfg. Co. #89138 Specifications

  • Zoro #: G0017880
  • Mfr #: 89138
Item: Industrial Squeegee,8" Material: Extruded Black Rubber
Application: Wet Grinding Machines, Tile and Windows Connection Type: socket
Squeegee Frame Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Squegee, Aluminum Frame, Plated Steel Socket, Special Extruded Black Rubber, Compound Blade

Reviews of Michigan Brush Mfg. Co. #89138