20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Soap Dispenser, 1250mL, Gray

MICRELL| Zoro #: G0708741| Mfr #: 5170-06

$13.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708741 Mfr #: 5170-06
Finish: MatteRefill Type: Proprietary Only
Item: Soap DispenserMaterial: PLASTIC
Soap/Lotion Type: FoamMount Type: Wall Mount
Width: 6"Height: 5"
Standards: ADA CompliantFeatures: Small size with high capacity, Lifetime guarantee
Item: Soap DispenserColor: Gray
Depth: 10"Refill Size: 1250mL
Operation Mode: PushIncludes: Optional Key Lock
Country of Origin (subject to change): China

Product Description

Manual Dispenser, Wall Mount, Size 1250mL (FMX Refill), Material Plastic, For Use With G2718511, Matte Finish, Color Dove Gray, Height 5 In, Width 6 In, Depth 10 In, Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.