Micro 100
Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia
Mfr # 31-1216
Zoro # G8147124
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Solid Milling
- Cutting Dia. 3/8"
- Overall Length 3 in
- Number of Inserts Required 1
- Insert Screw 16-1020
Explore More Products
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia 30-2424
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia 31-2424
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia 31-3224
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia 30-1216
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia 30-1616
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia 31-1616
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1-1/4" Max Cut Dia 30-4024
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1" Max Cut Dia 30-3224
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia 31-4024
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC MCMNN 16-4D
- QUALTECH Shell End Mill, NonCenter Cutting, 112 Diameter Cutting, 118 ArborShank, 14 Maximum Depth DWCA1612
- Micro 100 End Mills