Micro 100
Boring Bar, 2 in L, Carbide
- Zoro #: G8093127
- Mfr #: BBL-160600
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Boring Bar
- Overall Length: 2 in
- Shank Dia.: 3/16 in
- Bore Dia.: .160"
- Cutting Direction: Left Hand
- Bore Depth: .600"
- Material: C2 Micrograin Carbide
- Shank Material: Carbide
$28.26
Subtotal: $28.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Micro 100 #BBL-160600 Specifications
- Zoro #: G8093127
- Mfr #: BBL-160600
- UPC #: 728709114162
- Item: Boring Bar
- Overall Length: 2 in
- Shank Dia.: 3/16 in
- Bore Dia.: .160"
- Cutting Direction: Left Hand
- Bore Depth: .600"
- Material: C2 Micrograin Carbide
- Shank Material: Carbide
- Application: Boring
- Radius: 0.0050 in to 0.0080 in
- Angle: .040"
- Finish: Uncoated
- Projection: 0.0400 in
- Boring Bar Type: Boring
- Features: Corner Radius Profile;Split Geometry
- Offset Point: 0.0660 in
- Shank Type - Machining: Straight with Three Flats
- Side Cutting Edge Angle: 6 Degrees
- Cutting Application: Boring
- Min. Bore Dia.: 0.1600 in
- Series: BBL
- Finish - Machining: Bright (Uncoated)
- Max. Bore Depth: 0.6000 in
- Measurement System: Fractional Inch
- Center to Cutting Tip: 0.0660 in
- Neck Dia.: 0.1200"
- Groove Width: 1/8"
- Split Length: 9/64"
- Country of Origin (subject to change): United States
Description
Boring Bar, Boring, Bright (Uncoated), 0.0660 in
Reviews of Micro 100 #BBL-160600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 12.00 mm Min Bore dia, Finish: AlTiN BBM-121232X
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated PBT4-140375X
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide BB-110400SG
- MICRO 100 Carbide Miniature Boring Right Hand MBB-035200
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide QPR-3601000
- MICRO 100 Boring Bar, 4 in L, Carbide BB-4902000
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-360900G
- COBRA CARBIDE Boring Bar, Left Hand Cut, .120-.700, Overall Length: 2" 37762
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand QBB5-180900
- KYOCERA Boring Bar, Positive Rake, Right-Hand A08XSWUBR0810AE
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Max. Bore Depth: 1-1/4" BBL-2901250X
- Micro 100 Indexable Tools