Micro 100
Boring Bar, 3 in L, Carbide
- Mfr # BB-4901250SG
- Zoro # G7883784
$79.25
/ea
Subtotal: $79.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .490"
- Cutting Direction Right Hand
- Bore Depth 1.250"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-2301250
- MICRO 100 Standard - Boring Tools - Left Hand BBL-050200
- MICRO 100 Boring Bar, 2 in L, Carbide BBL-1601000
- MICRO 100 Carbide Boring Standard Right Hand, TiN Coated BB3-160250G
- MICRO 100 Boring Bar, 4 in L, Carbide BB-3602500
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-100500X
- MICRO 100 Thread Relief - 4 Fl Milling MTR-375
- MICRO 100 Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide BBL-320900
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated PBT6-1601250X
- ULTRA-DEX USA Indexable Boring Bar, HM12J SCLPL3, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape HM12J SCLPL3
- COBRA CARBIDE Boring Bar, Left Hand Cut, .360-.750, Radius: 0.005" 37616
- Micro 100 Indexable Tools