Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Brazed Tool Bit, GS, 3 In L, 3/4 In W

  • Zoro #: G8073502
  • Mfr #: GS-122F
$29.40
  • Style: GS
  • Material: Steel w/ Carbide Tip
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Micro 100 #GS-122F Specifications

  • Zoro #: G8073502
  • Mfr #: GS-122F
Style: GS Material: Steel w/ Carbide Tip
Cutting Direction: Right Hand Overall Length: 3 in
Finish: zinc Shank Width: 3/4 in
Application: Turning Shank Height: 3/8 in
Radius: Full Tip Width: .122/.124 in
Item: Single-Point Tool Bit Finish - Machining: Zinc
Nose Radius: 0.0610 in Tool Bit Style Code: GS
Features: Zinc Coated Shank Provides Durability and Corrosion Resistance Cutting Application: Full Radius Outside Diameter Grooves
Depth of Cut: 0.4000 in Tip Material: Carbide
Groove Width: 0.1220" Projection: 0.3300"
Max. Bore Depth: 0.400" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Reviews of Micro 100 #GS-122F