Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corner Radius End Mill, nACRo, 1-1/2" L

  • Zoro #: G0226620
  • Mfr #: MEF-015-023-002
$39.25
  • Hardened (H) Compatibility: Yes
  • End Mill Application: Roughing/Finishing
  • Neck Length: 1/16 in
See full product details
Orders over $75 ship free.

Micro 100 #MEF-015-023-002 Specifications

  • Zoro #: G0226620
  • Mfr #: MEF-015-023-002
Hardened (H) Compatibility: Yes End Mill Application: Roughing/Finishing
Neck Length: 1/16 in Milling Dia.: 1/64 in
Single End/Double End: Single End Stainless (M) Compatibility: Yes
Finish: nACRo Dimension Type: Decimal inch
Grade: AAA Shank Type: Straight
Overall Length: 1 1/2 in Neck Dia.: 1/64 in
End Mill Material: Carbide Length of Cut: 1/64 in
Item: Corner Radius End Mill Cutting Direction: Right Hand
Cast Iron (K) Compatibility: Yes Number of Flutes: 2
Shank Dia.: 1/8 in Steel (P) Compatibility: Yes
Corner Radius: 0.002 in End Mill Style: Corner Radius
End Mill Cutting Type: Center Cutting Super Alloy (S) Compatibility: Yes
Helix Angle: 20 Degrees List Number: MEF
Milling Diameter: 0.0150" Non Ferrous (N) Compatibility: Yes
Drill Bit Size: Drill Bit Material:
Number of Pieces: Depth x Dia. Ratio:
Drill Bit Dimension Type: Shank Type - Machining: Straight
Drill Bit Grouping: Flute Type:
Drill Bit Point Angle: Application:
Point Angle: Coolant Through:
Material: Metric Size:
Flute Length: Point Type:
Drill Bit Finish: Decimal Equivalent:
Size: Standards:
Drilling Tool Configuration: Individual Finish - Machining: Bright (Uncoated)
Material Grade - Machining: AAA Measurement System: Fractional Inch
Material - Machining: Carbide Pitch:
Workpiece Compatibility: Primary Material Application ISO Code: S
Primary Material Application: Nickel, Titanium Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in

Reviews of Micro 100 #MEF-015-023-002