Micro 100
Square End Mill, 1-1/4" Cut Length, nACRo
- Zoro #: G9200725
- Mfr #: VLM-375-5K
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 3/8"
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 1 1/4 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: AAA
$63.59
Subtotal: $63.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Micro 100 #VLM-375-5K Specifications
- Zoro #: G9200725
- Mfr #: VLM-375-5K
- UPC #: 728709187722
- Dimension Type: Fractional Inch
- Milling Diameter: 3/8"
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 1 1/4 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: AAA
- Shank Dia.: 3/8 in
- Overall Length: 3 in
- Cutting Direction: Right Hand
- Cast Iron (K) Compatibility: Yes
- Helix Angle: Variable
- Shank Type: Weldon
- End Mill Application: Roughing/Finishing
- Finish: nACRo
- Steel (P) Compatibility: Yes
- Milling Dia.: 3/8 in
- Non Ferrous (N) Compatibility: Yes
- Item: Square End Mill
- Stainless (M) Compatibility: Yes
- Super Alloy (S) Compatibility: Yes
- End Mill Style: Square
- Hardened (H) Compatibility: Yes
- List Number: VLM
- Material Grade - Machining: AAA
- Max. Helix Angle: 38 Degrees
- Measurement System: Fractional Inch
- Shank Type - Machining: Weldon Flat
- Drilling Tool Configuration: Individual
- Min. Helix Angle: 36 Degrees
- Material - Machining: Carbide
- Material Applications: Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
- Finish - Machining: nACRo
- Primary Material Application: Hardened Steel, Nickel, Titanium
- Primary Material Application ISO Code: H, S
- Country of Origin (subject to change): United States
Description
Square End Mill, 3/8 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 3/8 in
Reviews of Micro 100 #VLM-375-5K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MICRO 100 Carbide End Mill, 23/64, Cut 1/2, 2 FLT SEM-359-02X
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished VLR-250-5
- MICRO 100 Square End Mill, 1-3/4" Cut L, Unfinished VLM-500-5
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished VHM-750-5
- MICRO 100 End Mill - Square - 2, 3, 4 Flute GEMM-050-4X
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished VHS-500-5
- HARVEY TOOL Miniature End Mill - Square - Long Flute 0.1720" (11/64) Cutter DIA x 0.8750" (7/8) Length of Cut 834211-C3
- OSG Square End Carbide End Mills VGM7-0078
- PROTOTYP End mill H618911-10 H618911-10
- PROTOTYP Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0W MC326-06.0W4BC-WK40TF
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 1/4 x 3/8 VXMG7-808-NRS-NACRO
- Micro 100 Square End Mills