Micro 100
Standard, Boring Tools, Left Hand, 0.080" Min Bore dia, Max. Bore Depth: 0.200"
- Zoro #: G1002105
- Mfr #: BBL-080200X
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 1-1/2"
- Shank Dia.: 1/8"
- Cutting Direction: Left Hand
- Finish: AlTiN
- Projection: 0.0200"
- Radius: 0.0030"
- Max. Bore Depth: 0.200"
- Min. Bore Dia.: 0.0800"
$28.20
Subtotal: $28.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Micro 100
- MFR #BBL-080200X
- Zoro #G1002105
- Country of OriginUnited States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Max. Bore Depth | 0.200" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Details
Shank Dia. | 1/8" |
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0200" |
Radius | 0.0030" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0600" |
Description
0.080" Min Bore DIA x 0.200" Max Bore Depth 0.0700" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Left Hand, AlTiN Coated
Reviews of Micro 100 #BBL-080200X
Explore more
- MICRO 100 Threading Tool, 2 in L, Carbide QIT-360500X
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.490" Min Bore dia, Max. Bore Depth: 2-3/4" BB-4902750SX
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand QBB-160750-000
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-230600G
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Max. Bore Depth: 1" BBL-2901000X
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BBL-180900
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-120500
- MICRO 100 Threading Tool, 3 in L, Carbide QIT-2301500X
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide QRB-4601800X
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand QBB5-230700
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLPL2
- Micro 100 Indexable Boring Bars