Micro 100
Threading Tool, 0.050" Min Bore dia, Finish: AlTiN
- Zoro #: G0982837
- Mfr #: IT-050100X
Hover or click to zoom Tap to zoom
Key Features
- Cutting Direction: Right Hand
- Overall Length: 1-1/2"
- Finish: AlTiN
- Projection: 0.0200"
- Thread Size: 56-72
- Neck Dia.: 0.0250"
- Offset: 0.012"
- Shank Dia.: 1/8"
$39.84
Subtotal: $39.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Micro 100 #IT-050100X Specifications
- Zoro #: G0982837
- Mfr #: IT-050100X
- Cutting Direction: Right Hand
- Overall Length: 1-1/2"
- Finish: AlTiN
- Projection: 0.0200"
- Thread Size: 56-72
- Neck Dia.: 0.0250"
- Offset: 0.012"
- Shank Dia.: 1/8"
- Min. Bore Dia.: 0.0500"
- Radius: 0.0010"
- Split Length: 0.030"
- Max. Bore Depth: 0.100"
- Groove Width: 0.0240"
- Country of Origin (subject to change): United States
Description
0.050" Min Bore DIA x 0.100" Max Bore Depth 0.0240" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #56-72 - Carbide UN Thread Right Hand, AlTiN Coated
Reviews of Micro 100 #IT-050100X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MICRO 100 Standard - Threading Tools - ACME Threads IAT-1000-14X
- MICRO 100 Standard - Threading Tools - Stub ACME Threads SAT-400-16X
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Overall Length: 2" IT-120500X
- MICRO 100 Threading Tool, 0.060" Min Bore dia, Finish: AlTiN IT-060200X
- MICRO 100 Standard - Threading Tools - ACME Threads IAT-750-8X
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" SAT-2000-6X
- WALTER Insert Walter NTS for Threading NTS-ER-16 040W WXP20 NTS-ER-16 040W WXP20
- WIDIA Threading Tool, Carbide ATD15660F2
- WALTER Insert Walter NTS for Threading NTS-IR-16 2.50ISO WXP20 NTS-IR-16 2.50ISO WXP20
- WIDIA Indexable Drilling Insert, 050204, Carbide TCF050204BPV34
- WALTER Insert Walter NTS for Threading NTS-EL-16 044UN WXP20 NTS-EL-16 044UN WXP20
- Micro 100 Indexable Tools