KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disinfectant Spray Plus, Size 1 gal., Min. Qty 4

MICROBAN| Zoro #: G1767787| Mfr #: 221522902

$47.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: jug
Size: 1 gal.
Fragrance: Unscented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767787 Mfr #: 221522902
Container Type: jugSize: 1 gal.
Fragrance: UnscentedRecommended Dilution: Ready to Use
Item: Disinfectant Spray PlusSub-Category: Disinfectant
Country of Origin (subject to change): United States

Description

Disinfectant Spray Plus, Recommended Dilution Ready To Use, Size 1 gal., Fragrance Unscented, Container Type Jug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews