DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Germicidal Cleaner Concentrate, Min. Qty 4

MICROBAN| Zoro #: G2421571| Mfr #: 221592905

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Jug
Size: 1 gal.
Fragrance: Mint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421571 Mfr #: 221592905
Container Type: JugSize: 1 gal.
Fragrance: MintStandards: EPA
Recommended Dilution: 2 oz./gal.Item: Germicidal Cleaner
Sub-Category: Disinfectant CleanerCountry of Origin (subject to change): United States

Description

Germicidal Cleaner, Recommended Dilution 2 oz./gal., Size 1 gal., Fragrance Mint, Container Type Jug, Standards EPA

Reviews