Microbiologics
Pseudomonas Putida Atcc 31483-
- Zoro #: G7288602
- Mfr #: 0702K

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $252.00
Microbiologics #0702K Specifications
- Zoro #: G7288602
- Mfr #: 0702K
- Country of Origin (subject to change): United States
Description
Pseudomonas Putida Atcc 31483-
Restrictions and Compliance
- Hazardous material
Reviews of Microbiologics #0702K
Explore more
- Microbiologics Microsporum canis ATCC 36299- 0894K
- Microbiologics Fyc (Culture Isolates) Control Slide SL50-10
- Microbiologics Staphylococcus Aureus Subsp. Aureus Atcc 0485L
- Microbiologics Staphylococcus Lugdunensis Atcc 700328 0762K
- Microbiologics Enterobacter Cloacae Nctc 13406 01111K
- Microbiologics Staphylococcus Aureus Subsp. Aureus Atcc 0832K
- Microbiologics Moraxella (Branhamella) catarrhalis ATCC 0622L
- Microbiologics Listeria Monocytogenes Nctc 10890 0783L
- Himedia Laboratories Litmus Sm Broth M609S-500G
- Control Company Illuminated Pocket Magnifier 0.5" (10X) 3436
- Chemglass CHEMG CG-510-12 CG-510-12
- Microbiologics Microbiology Media