Microbiologics
Streptococcus pneumoniae ATCC 700677-
- Zoro #: G2919254
- Mfr #: 0267K
$237.53
- Item: Streptococcus pneumoniae ATCC 700677-
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $237.53
Microbiologics #0267K Specifications
- Zoro #: G2919254
- Mfr #: 0267K
- Item: Streptococcus pneumoniae ATCC 700677-
- Country of Origin (subject to change): United States
Description
Streptococcus pneumoniae ATCC 700677-
Restrictions and Compliance
- Hazardous material
Reviews of Microbiologics #0267K
Explore more
- Microbiologics Listeria Innocua Atcc 33090 2Pk 0814P
- Microbiologics Microbacterium testaceum ATCC 15829- 0295K
- Microbiologics Listeria Ivanovii Subsp. Ivanovii Atcc 0815L
- Microbiologics Micrococcus luteus ATCC 49732- 0804K
- Microbiologics Clostridium Sporogenes Atcc 11437 0487L
- Microbiologics Cryptococcus Humicolus Atcc 64676 0225P
- Microbiologics Staphylococcus Aureus Subsp. Aureus Atcc 01055K
- Microbiologics SafetyBarb Hose Connector 0698K
- Gfs Chemicals Co. GFS 15502 15502
- Himedia Laboratories Hank's Balanced Salt Solution (1X) w/ TL1003-5X500ML
- Corning Body Only 25ml, PK6 2116-25BO
- Microbiologics Microbiology Media