This item is Discontinued.

Microcaps Disposable Micropipettes, Glass, 32mm L 0795015

Disposable Micropipettes, Glass, 32mm L (Discontinued)

  • Mfr # 0795015
  • Zoro # G8519367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0795015
Zoro #
G8519367
UPC #
-
Country of Origin
United States

Dimensions

Length
32 mm

Details

Item
Disposable Micropipettes
Type
Capillary Tube
Capacity
2 ul
Material of Construction
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Dispensing Bulb
Graduation Range
0 to 2uL

Description

Disposable Micropipettes, Capillary Tube, Capacity 2 ul, Graduation Range 0 to 2uL, Material of Construction Glass, Length 32 mm, Non-Sterile, Special Features Dispensing Bulb, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.