Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coveralls, 2XL, White/Blue, PK25

  • Zoro #: G0141554
  • Mfr #: WN18-B-92-195-02
$170.89 ($6.84/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cuff Styles: Elastic with Finger Loops
  • Ankle Style: Elastic
See full product details
This item ships free.

Microchem By Alphatec #WN18-B-92-195-02 Specifications

  • Zoro #: G0141554
  • Mfr #: WN18-B-92-195-02
Promotion Restriction: Not eligible for promotion Cuff Styles: Elastic with Finger Loops
Ankle Style: Elastic Material: Microporous Laminate and SMS
Disposable Clothing Size: 2XL Closure Type: Storm Flap, Zipper
Series: MicroChem(R) AlphaTec(TM) 68-1800 Comfort Disposable Clothing Primary Material: SMS/Microporous Laminated
Coverall Style: Hooded Coverall Fabric Weight: 1.6 oz
Features: Air and Moisture Vapor Permeable Hood, Full Back and Underarms, Silicone Free, Low-Linting, Optimized Body Fit, Anti-Static, Elasticated Hood, Wrists, Waist and Ankles, 2-Way Front Zipper, Resealable Storm Flap Item: Hooded Chemical Resistant Coveralls
Thickness: 53 g/sq m Standards: ASTM D5034, D5733, D3787, D737, E96 METHOD B, AATCC 76, 16 CFR 1610, ANSI/ISEA 101, EN ISO 13982-1, EN 13034 (TYPE 5/6) EN 1073-2, EN 1149-5, ISO 811:2018, ISO 13982-2
Level of Protection: Dry Particulate, Reduced Spray Seam Style: Bound
Cuff Style: Elastic with Finger Loops Color: White/Blue
Size: 2XL Package Quantity: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material SMS/Microporous Laminated, Series MicroChem(R) AlphaTec(TM) 68-1800 Comfort, Ankle Style Elastic, Cuff Styles Elastic with Finger Loops, Seam Style Bound, White/Blue, Closure Type Storm Flap, Zipper, Standards ASTM, Package Quantity 25

Reviews of Microchem By Alphatec #WN18-B-92-195-02