Disposable Gloves, Nitrile, 2XL, Black, PK100

MICROFLEX| Zoro #: G1889307| Mfr #: MK-296-XXL

$11.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Lab and Industrial Use
Resists: Day to Day Hazards
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889307 Mfr #: MK-296-XXL
Application: General Lab and Industrial UseResists: Day to Day Hazards
Color: BlackSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 4.70 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 3.10 milGlove Size: 2XL
Finger Thickness: 5.50 milDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: ASTM D 6319Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Industry Type: HealthcareColor Family: Blacks
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 5.5(Finger), 4.7(Palm), 3.1(Cuff) mil, Length 9-2/3 In., Textured Finish, Black, Size 2XL, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards ASTM D 6319, Package Quantity 100

Reviews