- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Nitrile, Powder Free, Green, 2XL, 100 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Nitrile, Powder Free, Green, 2XL, 100 PK (Discontinued)
Mfr # N885-10
Zoro # G0066936
This Product is Discontinued
Key Features
- Glove Size 2XL
- Disposable Glove Material Nitrile
- Palm Thickness 5.10 mil
- Color Green
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Ansell
-
MFR #
N885-10
-
Zoro #
G0066936
- UPC # 683438548858
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9-1/2" |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size- Alpha | 2XL |
Size - Numeric | 10 1/2 |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 5.10 mil |
Color | Green |
Powdered/Powder Free | Powder Free |
Resists | Puncture |
Metal Detectable | No |
Application | Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam |
Standards | US Government 21 CFR 170-199 Specifications, FDA 510K |
Sterile/Non-Sterile | Non-Sterile |
Aloe Inner Surface | Yes |
Latex Content | Latex Free |
Disposable Glove Grade | Exam, Medical |
Color Family | Green |
Cuff | Beaded |
Lining | Unlined |
Finger Thickness | 5.90 mil |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Cuff Thickness | 3.90 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Glove Texture Location | Palm and Fingers |
Features | Moisturizing Liner |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Glove Texture | Grain |
Glove Materials | Nitrile |
Disposable Glove Type | General Purpose, Medical-Grade |
Silicone-Free | No |
Acceptable Quality Level (AQL) | 1.5 |
Brand and Series | Ansell Microflex N88 |
Nominal Palm Thickness | 5 mil |
Disposable Glove Features | Moisturizing Liner |
Latex-Free | Yes |
Medical Glove Type | Exam |
Series | N88 |
Glove Treatments | Moisturizing Liner |
Texture Location | Full |
Tested for Chemotherapy Drugs | No |
Tested for Fentanyl Protection | No |
Texture | Grain |
Moisturizing Liner Type | Aloe |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Moisturizing Liner, Finger Thickness 5.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full