DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, 2XL, Orange, PK100

MICROFLEX| Zoro #: G0066762| Mfr #: N485

$10.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Thickness: 5.10 mil
Aloe Inner Surface: No
Lining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066762 Mfr #: N485
Palm Thickness: 5.10 milAloe Inner Surface: No
Lining: UnlinedDisposable Glove Material: Nitrile
Application: Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical ExamGlove Texture Location: Fingers Only
Glove Length: 10-1/2"Cuff Thickness: 3.90 mil
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milLatex Content: Latex Free
Powdered/Powder Free: Powder FreeFinger Thickness: 7.90 mil
Sterile/Non-Sterile: Non-SterileGlove Size: 2XL
Disposable Glove Grade: Exam, MedicalAmbidextrous/Hand-Specific: Ambidextrous
Color Family: OrangesStandards: US Government 21 CFR 170-199 Specifications, FDA 510K
Color: OrangeMetal Detectable: No
Item: Disposable GlovesCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 5 mil, Length 10-1/2 In., Textured Finish, Orange, Size 2XL, Unlined, Straight Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Package Quantity 100

Reviews