Disposable Gloves, Nitrile, L, Blue Green, PK100

MICROFLEX| Zoro #: G0067645| Mfr #: N963

$12.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Fingers Only
Palm Thickness: 3.90 mil
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067645 Mfr #: N963
Glove Texture Location: Fingers OnlyPalm Thickness: 3.90 mil
Standards: US Government 21 CFR 170-199 Specifications, FDA 510KDisposable Glove Grade: Exam, Medical
Lining: UnlinedDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Disposable Glove Material: NitrilePowdered/Powder Free: Powder Free
Item: Disposable GlovesLatex Content: Latex Free
Glove Size: LAmbidextrous/Hand-Specific: Ambidextrous
Cuff Thickness: 2.80 milCuff: Beaded
Glove Length: 9-1/2"Color Family: Blues
Sterile/Non-Sterile: Non-SterileColor: Blue
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical ExamMetal Detectable: No
Aloe Inner Surface: NoFinger Thickness: 4.30 mil
Country of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 3 mil, Length 9-1/2 In., Textured Finish, Blue Green, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Package Quantity 100

Reviews