Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0067627
  • Mfr #: N961

$17.98 ($0.18/unit)

  • Promotion Restriction: Not eligible for promotion
  • Standards: US Government 21 CFR 170-199 Specifications, FDA 510K
  • Color: Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N961 Specifications

  • Zoro #: G0067627
  • Mfr #: N961
Promotion Restriction: Not eligible for promotion Standards: US Government 21 CFR 170-199 Specifications, FDA 510K
Color: Blue Glove Texture Location: Fingers Only
Aloe Inner Surface: No Size: S
Ambidextrous/Hand-Specific: Ambidextrous Glove Length: 9-1/2"
Lining: Unlined Disposable Glove Grade: Exam, Medical
Package quantity: 100 Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Powdered/Powder Free: Powder Free Disposable Glove Palm Thickness: 3.00 to 3.99 mil
Sterile/Non-Sterile: Non-Sterile Cuff Thickness: 2.80 mil
Glove Size: S Palm Thickness: 3.90 mil
Cuff: Beaded Item: Disposable Gloves
Disposable Glove Material: Nitrile Finger Thickness: 4.30 mil
Metal Detectable: No Latex Content: Latex Free
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex provide excellent sanitation for your hands. Made of 3.90 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve. Includes a quantity of 100. The lining is latex free. Standards include: US Government 21 CFR 170-199 Specifications, FDA 510K. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Reviews of Microflex #N961