Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0067654
  • Mfr #: N964

$15.82 ($0.16/unit)

  • Sterile/Non-Sterile: Non-Sterile
  • Aloe Inner Surface: No
  • Cuff: Beaded
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N964 Specifications

  • Zoro #: G0067654
  • Mfr #: N964
Sterile/Non-Sterile: Non-Sterile Aloe Inner Surface: No
Cuff: Beaded Cuff Thickness: 2.80 mil
Palm Thickness: 3.90 mil Glove Size: XL
Package quantity: 100 Color: Blue
Glove Texture Location: Fingers Only Metal Detectable: No
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam Ambidextrous/Hand-Specific: Ambidextrous
Item: Disposable Gloves Powdered/Powder Free: Powder Free
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K Size: XL
Latex Content: Latex Free Lining: Unlined
Disposable Glove Palm Thickness: 3.00 to 3.99 mil Disposable Glove Material: Nitrile
Glove Length: 9-1/2" Finger Thickness: 4.30 mil
Disposable Glove Grade: Exam, Medical Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex will help keep your hands clean.Made of 3.90 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. It comes in a quantity of 100. Standards include: US Government 21 CFR 170-199 Specifications, FDA 510K. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Reviews of Microflex #N964