PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, XL, Orange, PK100

MICROFLEX| Zoro #: G0066796| Mfr #: N484

$11.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeGlove Length: 10-1/2"Palm Thickness: 5.10 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066796 Mfr #: N484
Color: OrangeGlove Length: 10-1/2"
Palm Thickness: 5.10 milLatex Content: Latex Free
Color Family: OrangesCuff Thickness: 3.90 mil
Application: Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical ExamSterile/Non-Sterile: Non-Sterile
Standards: US Government 21 CFR 170-199 Specifications, FDA 510KMetal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 7.90 milAmbidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Glove Texture Location: Fingers OnlyItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: XL
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Nitrile, Glove Size XL, Powder Free, Palm Thickness 5.10 mil, Finger Thickness 7.90 mil, Cuff Thickness 3.90 mil, Glove Length 10-1/2 In., Glove Texture Location Fingers Only, Orange, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews