Disposable Gloves, Latex, L, Blue, PK100

MICROFLEX |Zoro #: G0336235|Mfr #: CT-133-L

$11.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336235 Mfr #: CT-133-L
Cuff: BeadedApplication: Healthcare, Dental
Lining: UnlinedAloe Inner Surface: No
Cuff Thickness: 3.90 milResists: Day To Day Hazards
Finger Thickness: 6.70 milItem: Disposable Gloves
Palm Thickness: 5.90 milColor: Blue
Glove Texture Location: FullyGlove Size: L
Latex Content: Contains LatexGlove Length: 9-1/2"
Sterile/Non-Sterile: Non-SterileDisposable Glove Material: Latex
Powdered/Powder Free: PowderedDisposable Glove Palm Thickness: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Grade: Exam, Medical
Color Family: BluesAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex, Powdered, 6.7(Finger), 3.9(Cuff), 5.9(Palm) mil, Length 9-1/2 In., Textured Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Package Quantity 100

Product Reviews