KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, L, Natural, PK100

MICROFLEX| Zoro #: G1012051| Mfr #: CFG-900-L

$9.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Multipurpose Where Dexterity Is Important
Resists: Day to Day Hazards
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012051 Mfr #: CFG-900-L
Application: Multipurpose Where Dexterity Is ImportantResists: Day to Day Hazards
Color: naturalSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.10 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 3.90 milGlove Size: L
Finger Thickness: 5.90 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Natural Rubber Latex
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Latex Content: Contains LatexLining: Unlined
Aloe Inner Surface: NoColor Family: Neutrals
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 5.9(Finger), 3.9(Cuff), 5.1(Palm) mil, Length 9-1/2 In., Textured Finish, Natural, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Package Quantity 100

Reviews