Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, L

  • Zoro #: G0067225
  • Mfr #: L933

$14.04 ($0.14/unit)

  • Color: Natural
  • Latex Content: Contains Latex
  • Glove Texture Location: Palm and Fingers
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #L933 Specifications

  • Zoro #: G0067225
  • Mfr #: L933
Color: Natural Latex Content: Contains Latex
Glove Texture Location: Palm and Fingers Size: L
Standards: 510K, ISO 9001 Certified QMS Aloe Inner Surface: No
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam Item: Disposable Gloves
Disposable Glove Grade: Exam, Medical Metal Detectable: No
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Glove Length: 9-1/2"
Cuff Thickness: 4.70 mil Cuff: Beaded
Disposable Glove Material: Natural Rubber Latex Sterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: Ambidextrous Lining: Unlined
Palm Thickness: 5.90 mil Package quantity: 100
Finger Thickness: 6.70 mil Powdered/Powder Free: Powder Free
Resists: Chemical and Puncture Glove Size: L
Material: Natural Rubber Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex are a safe choice for any job.Made of 5.90 mil thick latex and powder free, these natural disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is contains latex. This comes in a quantity of 100. Standards include: 510K, ISO 9001 Certified QMS. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Reviews of Microflex #L933