Disposable Gloves, Latex, L, Natural, PK100

MICROFLEX |Zoro #: G1384914|Mfr #: MO-150-L

$9.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384914 Mfr #: MO-150-L
Cuff: BeadedApplication: General Lab and Industrial Use
Lining: UnlinedAloe Inner Surface: No
Standards: ASTM D 3578Cuff Thickness: 3.90 mil
Resists: Moisture And ContaminantsFinger Thickness: 6.30 mil
Item: Disposable GlovesPalm Thickness: 5.50 mil
Color: NaturalGlove Texture Location: Smooth
Glove Size: LLatex Content: Contains Latex
Glove Length: 9-1/2"Sterile/Non-Sterile: Non-Sterile
Disposable Glove Material: LatexPowdered/Powder Free: Powdered
Disposable Glove Palm Thickness: 5.00 to 5.99 milMetal Detectable: No
Disposable Glove Grade: Exam, MedicalColor Family: Neutrals
Ambidextrous/Hand-Specific: AmbidextrousCountry of Origin (subject to change): Viet Nam

Product Description

Disposable Gloves, Latex, Powdered, 0.16(Finger), 0.14(Palm), 0.10(Cuff) mil, Length 9-2/3 In., Smooth Finish, Natural, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards ASTM D 3578, Package Quantity 100

Product Reviews