KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, L, Natural, PK50

MICROFLEX| Zoro #: G0067365| Mfr #: UL-315-L

$14.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
Color: natural
Sterile/Non-Sterile: Non-Sterile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067365 Mfr #: UL-315-L
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsColor: natural
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 9.80 milDisposable Glove Grade: Exam, Medical
Item: Disposable GlovesCuff Thickness: 6.70 mil
Glove Size: LFinger Thickness: 11.80 mil
Disposable Glove Palm Thickness Range: 9.00 to 9.99 milMetal Detectable: No
Disposable Glove Material: Natural Rubber LatexGlove Texture Location: Fingers Only
Cuff: BeadedGlove Length: 11-1/2"
Powdered/Powder Free: Powder FreeStandards: ISO 13485, ASTM D 3578, NFPA Certified
Latex Content: Contains LatexLining: Unlined
Aloe Inner Surface: NoColor Family: Neutrals
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 11.8 mil, Length 11-13/16 In., Textured Finish, Natural, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards ISO 13485, ASTM D 3578, NFPA Certified, Package Quantity 50

Reviews