Disposable Gloves, Latex, M, Green, PK100

MICROFLEX |Zoro #: G0606453|Mfr #: CT-133-M

$11.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606453 Mfr #: CT-133-M
Cuff: BeadedApplication: Healthcare, Dental
Resists: Day To Day HazardsFinger Thickness: 6.70 mil
Item: Disposable GlovesPalm Thickness: 5.90 mil
Color: GreenGlove Texture Location: Fully
Glove Size: MLatex Content: Contains Latex
Glove Length: 9-1/2"Sterile/Non-Sterile: Non-Sterile
Disposable Glove Material: LatexPowdered/Powder Free: Powdered
Disposable Glove Palm Thickness: 5.00 to 5.99 milMetal Detectable: No
Disposable Glove Grade: Exam, MedicalColor Family: Greens
Ambidextrous/Hand-Specific: AmbidextrousLining: Unlined
Aloe Inner Surface: NoCuff Thickness: 3.90 mil
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex, Powdered, 6.7(Finger), 3.9(Cuff), 5.9(Palm) mil, Length 9-1/2 In., Textured Finish, Green, Size M, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Package Quantity 100

Product Reviews