KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, M, Natural, PK100

MICROFLEX| Zoro #: G2140354| Mfr #: DGP-350-M

$10.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Multipurpose Where Dexterity Is Important
Resists: Day to Day Hazards
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140354 Mfr #: DGP-350-M
Application: Multipurpose Where Dexterity Is ImportantResists: Day to Day Hazards
Color: naturalSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.10 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 3.90 milGlove Size: M
Finger Thickness: 6.30 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Natural Rubber Latex
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: ASTM D 3578Latex Content: Contains Latex
Lining: UnlinedAloe Inner Surface: No
Color Family: NeutralsCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 0.16(Finger), 0.13(Palm), 0.10(Cuff) mil, Length 9-3/5 In., Textured Finish, Natural, Size M, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards ASTM D 3578, Package Quantity 100

Reviews