Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, M

  • Zoro #: G0067216
  • Mfr #: L932

$13.33 ($0.13/unit)

  • Resists: Chemical and Puncture
  • Glove Length: 9-1/2"
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #L932 Specifications

  • Zoro #: G0067216
  • Mfr #: L932
Resists: Chemical and Puncture Glove Length: 9-1/2"
Ambidextrous/Hand-Specific: Ambidextrous Finger Thickness: 6.70 mil
Item: Disposable Gloves Disposable Glove Grade: Exam, Medical
Glove Texture Location: Palm and Fingers Glove Size: M
Color: Natural Lining: Unlined
Disposable Glove Material: Natural Rubber Latex Aloe Inner Surface: No
Standards: 510K, ISO 9001 Certified QMS Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Size: M Cuff: Beaded
Cuff Thickness: 4.70 mil Package quantity: 100
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Latex Content: Contains Latex
Metal Detectable: No Powdered/Powder Free: Powder Free
Sterile/Non-Sterile: Non-Sterile Palm Thickness: 5.90 mil
Material: Natural Rubber Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex will help keep your hands clean.Made of 5.90 mil thick latex and powder free, these natural disposable gloves provide excellent comfort while giving your hands the protection they deserve.It comes in a quantity of 100. The lining is contains latex. Standards include: 510K, ISO 9001 Certified QMS. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Reviews of Microflex #L932